Kool-It KTSR-1 Top Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver
See all 128 items in product family

Kool-It KTSR-1 Top Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver

Item #: WBB897255

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,520.00 Save up to 49%
Price: $ 1,801.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Kool-It KTSR-1 Top Mount Refrigerator - Single Door

The Kool-It Top Mount Reach-In Refrigerator has a stainless steel interior and exterior. The unit includes three shelves that can accommodate full-size sheet pans. Includes heavy duty 4" casters w/ 2 front brakes. The top mount refrigerator is ETL, and Energy Star® rated.


    Durable Design
  • Stainless steel interior & exterior
  • 3 height adjustable, heavy-duty, PE coated wire shelves
  • Incandescent interior lighting
  • Digital temperature display
  • Door locks with keys
  • Simple plug-in installation


  • Energy Efficient
  • Self-closing door with stay open feature
  • Seals tight with magnetic vinyl gasket
  • Open door alert beeps when door is open for 5 minutes
  • Foamed-in place high-density polyurethane insulated body, CFC-Free
  • Large evaporator & condenser for quick cooling and greater efficiency
  • Top mount compressor provides energy savings and ease of service


  • Superior Quality
  • Designed for mobility, reliability & efficiency in commercial kitchens
  • Certified with ETL & Energy Star guaranteeing quality standards and energy efficiency
  • Automatic defrost system
  • Digitally controlled temperature system.


Documents

Documents are in PDF format

Product Specifications

    • BRANDKool-It
    • MANUFACTURERS PART NUMBERKTSR-1
    • DESCRIPTIONTop Mount Refrigerator - Single Door
    • CAPACITY CUBIC FEET20.5
    • WIDTH INCHES26-3/4
    • DEPTH INCHES31
    • HEIGHT INCHES81-3/4
    • SHELF QUANTITY3
    • VOLTS115
    • AMPS5
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONStainless Steel
    • APPLICATIONCommercial
    • APPROVALETL
    • PARTS/LABOR WARRANTY1-1/2 Years
    • PHASE1
    • TEMPERATURE RANGE33 to 39°F
    • ENERGY STAR RATEDYes
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!