Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
True® GDM-49-LD Refrigerated Merchandiser 2 Section - 54-1/8"W X 29-7/8"D X 78-5/8"H
See all 24 items in product family

True® GDM-49-LD Refrigerated Merchandiser 2 Section - 54-1/8"W X 29-7/8"D X 78-5/8"H

Item #: WBB454600

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,740.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Refrigerated Merchandiser, two-section, (8) shelves, laminated vinyl exterior, white interior w/300 stainless steel floor, (2) Low-E thermal glass hinged doors, fluorescent interior lights, 1/2 HP, 115v/60/1-ph, 7.3 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTrue®
    • MANUFACTURERS PART NUMBERGDM-49-LD
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES54-1/8
    • DEPTH INCHES29-7/8
    • HEIGHT INCHES78-5/8
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115
    • AMPS1.3
    • HERTZ60
    • NEMA5-15P
    • HORSEPOWER1/2
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • WARRANTY1 Year Parts & Labor
    • HANDLE TYPEClassic Handle
    • THERMOSTAT TYPEDial
    • DEFROSTAutomatic
    • DEFROST TYPEAutomatic
    • DOOR FINISHWhite
    • SHELF TYPEGlass
    • PHASE1
    • THERMOSTATDial
    • MADE IN THE USAYes
    • BODY FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:23