Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Undercounter Freezers

23 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Width
View All Depth
View All Height
23 Results
Compare
1
1
$3,154.95
Free Shipping
Ships in 2 Business Days

Height

36 in

Capacity

9.19 ft³

Width

38 in

Number of Doors

1

Compare
1
1
$3,049.00
Free Shipping
Ships in 14 Business Days

Height

78-1/2 in

Capacity

7 ft³

Width

78 in

Number of Doors

3

Compare
1
1
$5,399.00
Free Shipping
Ships in 14 Business Days

Height

78-1/2 in

Capacity

16 ft³

Width

52 in

Number of Doors

2

Compare
SALE
1
1
$959.00was $1199.00
Save $240.00 (20%)
Ships Same Day

Height

35-1/2 in

Capacity

5.5 ft³

Width

27 in

Number of Doors

1

Compare
1
1
$4,349.00
Free Shipping
Ships in 14 Business Days

Height

78-1/4 in

Capacity

12 ft³

Width

51-1/4 in

Number of Doors

2

Compare
1
1
$4,249.00
Free Shipping
Ships in 7 Business Days

Height

78-1/4 in

Capacity

12 ft³

Width

51-1/4 in

Number of Doors

4