|
Browse Appliances: Refrigerators & Freezers (3,358 Items) |
|
 |
Summit Freestanding All-Refrigerator W/Auto Defrost, Black |
| |
|
 |
|
 |
|
 |
|
|
|
Summit Freestanding All-Refrigerator W/Auto Defrost, Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB155165
|
|
|
|
Price: $542.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Summit Freestanding All-Refrigerator W/Auto Defrost, Black
SUMMIT's FF7B is a versatile all-refrigerator with a black exterior, designed for freestanding undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF7B one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." Adjustable glass shelves give you a variety of organizing options. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7B is commercially approved (ETL-S meets ANSI-NSF Standard 7 and CalCode compliant) and can be customized in a variety of colors, finishes, and features to best suit commercial establishments, upscale kitchens, medical facilities and more. The FF7B is a freestanding refrigerator. For a built-in version, see the FF7BBI.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
23.63 |
| DEPTH INCHES |
23-1/2 |
| HEIGHT INCHES |
33-1/4 |
| MODEL |
FF7B |
| VOLTAGE |
115 V AC/60 Hz |
| SHELF QUANTITY |
3 |
| AMPS |
1.3 |
| VOLTS |
115 |
| TYPE |
Refrigerator |
| CAPACITY |
5.5 Cu.Ft. |
| CABINET FINISH |
Black |
| ADJUSTABLE SHELF |
Yes |
| HERTZ |
60 |
| MANUFACTURERS PART NUMBER |
FF7B |
| DEFROST TYPE |
Automatic |
| LIGHT |
Yes |
| REVERSIBLE |
Yes |
| BODY FINISH |
Black |
| THERMOSTAT TYPE |
Dial |
| PARTS/LABOR WARRANTY |
1 Year |
| COMPRESSOR WARRANTY |
5 Years |
| SHELF TYPE |
Glass |
| DOOR FINISH |
Black |
| DEFROST |
Automatic |
| DOOR SWING |
RHD |
| BRAND |
Summit Appliances |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|