

 |
Browse Appliances: Refrigerators & Freezers (3,358 Items) |
|
 |
Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F |
| |
|
 |
|
 |
|
 |
|
|
|
Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB454253
|
|
|
|
Price: $3,406.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Undercounter Freezer, -10° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s doors, 5" castors, front breathing, 1/2 HP, 115v/60/1-ph, 10.9 amps, NEMA 5-15P, MADE IN USA.
|
| Product Specifications |
| WIDTH INCHES |
60 |
| DEPTH INCHES |
36 |
| HEIGHT INCHES |
41-3/4 |
| WEIGHT LBS |
357 |
| AMPS |
9.6 |
| SHELF QUANTITY |
4 |
| DOOR QUANTITY |
2 |
| TYPE |
Built-In Undercounter Freezer |
| HORSEPOWER |
1/2 |
| NEMA |
5-15P |
| PACKAGE QUANTITY |
1 |
| HERTZ |
60 |
| PHASE |
1 |
| MANUFACTURERS PART NUMBER |
TUC-60F |
| SERIES |
Elite Series |
| CAPACITY CUBIC FEET |
17-1/8 |
| STANDARD PANS 4" DEEP |
(8) 1/6 Size |
| HANDLE TYPE |
Thin Handle |
| ADJUSTABLE SHELVES |
No |
| COMPRESSOR WARRANTY |
Limited Manufacturer 5 Years |
| BODY FINISH |
Black |
| LIGHT |
No |
| VOLTS |
115 |
| BRAND |
True® |
| MATERIAL |
Steel |
| DOOR FRAME |
Integrated |
| DEFROST TYPE |
Manual |
|
|
|
|
|
|