Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,358 Items)
Sub Category
Undercounter Refrigerators & Freezers (262)
Remove
Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F-ADA
Remove

      Items
Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F-ADA Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F-ADA


Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F-ADA
Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H - TUC-60F-ADA
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB454254
Price: $3,406.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Undercounter Freezer, -10° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s doors, 3" castors, front breathing, 1/2 HP, 115v/60/1-ph, 10.9 amps, NEMA 5-15P, 34" working height, MADE IN USA.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 29-1/4
HEIGHT INCHES 41-3/4
DESCRIPTION Pizza Prep Table
WEIGHT LBS 425
CAPACITY CUBIC FEET 21-1/2
STANDARD PANS 4" DEEP (8) 1/6 Size
TYPE Undercounter Freezer
HORSEPOWER 1/2
NEMA 5-15P
BRAND True®
MATERIAL Steel
VOLTS 115
AMPS 9.6
SHELF QUANTITY 4
SERIES Elite Series
MANUFACTURERS PART NUMBER TUC-60F-ADA
PHASE 1
DOOR QUANTITY 1
PACKAGE QUANTITY 1
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


True® TUC-67F Deep Undercounter Freezer - 10°F - 67-1/4"W X 32-1/4"D X 29-3/4"H

True® TUC-67F Deep Undercounter Freezer - 10°F - 67-1/4"W X 32-1/4"D X 29-3/4"H

From $4,529.00
More Info
Add to Cart
Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

Undercounter Refrigerator 33 38°F 36-3/8"W x 30-1/8"D - TUC-36

From $2,113.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)