Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Heating (36)
Remove
Your Solar Home 1002 1500GS Glazed Secondary Solar Air Heater, SolarSheat, 1002
Remove

      Items
Your Solar Home 1002 1500GS Glazed Secondary Solar Air Heater, SolarSheat, 1002 Your Solar Home 1002 1500GS Glazed Secondary Solar Air Heater, SolarSheat, 1002


Your Solar Home 1002 1500GS Glazed Secondary Solar Air Heater, SolarSheat, 1002
Your Solar Home 1002 1500GS Glazed Secondary Solar Air Heater, SolarSheat, 1002
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB607288
List Price $1,155.00    Save 16%
Price: $975.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Your Solar Home SolarSheat 1002:

The 1500GS is a secondary SolarSheat designed to work with either the SH1500G or with additional fan and control options. One 1500GS collector can provide space heating to a room size of 600 sq ft. (Note: This product cannot work alone, it requires additional fan and control hardware and duct kit).

Click here to view spec sheet.

Watch Product Video


Watch Product Video


Product Specifications
WIDTH INCHES 43
WEIGHT LBS 102
FAN SPEED No Fan
SOLARSHEAT SOLARSHEAT
MANUFACTURERS PART NUMBER 1002
LENGTH INCHES 92
COLOR Black
CONSTRUCTION Aluminum frame w powder coating and tempered glass
VOLTAGE 24V
HEIGHT INCHES 4
SOLAR HEATING SOLAR HEAT
BRAND Your Solar Home


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Neptun LED-33008-ADIM-3K 8W R30 LED Dimmable Bulb in 3000°K CCT-120V

Neptun LED-33008-ADIM-3K 8W R30 LED Dimmable Bulb in 3000°K CCT-120V

From $61.95
More Info
Add to Cart
Sunforce 50048 60 Watt Solar Back up Kit

Sunforce 50048 60 Watt Solar Back up Kit

From $259.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)