Ventamatic® VX2515SOLUPS Solar Powered Gable Mount Attic Vent

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ventamatic® VX2515SOLUPS Solar Powered Gable Mount Attic Vent

Item #: WBB488973

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95
Product Information
Customer Review
Product Q&A
Ventamatic® Solar Gable Fan

The VX2515SOLUPS is a Solar Powered Gable Mount Power Attic Ventilator with an 18 volt, thermally protected DC motor. It provides up to 1,000 CFM (sufficient for a 1,500 square foot attic). It has a heavy-duty galvanized steel flange and 14-inch high efficiency fan blades. The DC motor is covered by a 5-year limited warranty. One 12.6 watt solar panel is included. The high-impact tempered solar cell casings resist hail, flying debris and impacting winds. The silicone crystals are encased in an anodized aluminum frame and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty. Additional solar panels can easily be linked to increase the CFMs of your fan. This fan requires a minimum of 400 square inch net free air intake vent area. Completely pre-assembled for easy installation behind static gable louvers. Not for use with the CX2121 automatic gable vent.

Product Specifications

    • BRANDVentamatic
    • MANUFACTURER'S PART NUMBERVX2515SOLUPS
    • COLORNatural Finish
    • VOLTAGE18
    • VENTING CAPACITY SQ. FT.1500
    • TYPEGable Mount
    • WATTAGE12.6
    • CFM1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many CFM is added with each additional solar panel?

Question Asked By: Mike , Farmington , July 27, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result