Ventamatic® VX1000SOLBRNUPS Solar Power Attic Ventilator, Brown

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ventamatic® VX1000SOLBRNUPS Solar Power Attic Ventilator, Brown

Item #: WBB488971

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $278.95
Product Information
Customer Review
Product Q&A
Ventamatic® Solar Power Attic Ventilator, Brown

The VX1000SOLBRNUPS is a brown Solar Powered Roof Mount Power Attic Ventilator with an 18 volt, thermally protected DC motor. Provides up to 1,000 CFM (sufficient for a 1,500 square foot attic). It has a heavy-duty galvanized steel dome with a brown powder-coated finish, 14-inch high efficiency fan blades, and an expanded steel mesh grille to protect from birds and rodents. The DC motor is covered by a 5-year limited warranty. One 12.6 watt solar panel is included. The high-impact tempered solar cell casings resist hail, flying debris and impacting winds. The silicone crystals are encased in an anodized aluminum frame, and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty. Additional solar panels can easily be linked to increase the CFMs of your fan. This fan requires a minimum of 400 square inch net free air intake vent area.

Product Specifications

    • BRANDVentamatic
    • MANUFACTURER'S PART NUMBERVX1000SOLBRNUPS
    • VENTING CAPACITY SQ. FT.1500
    • COLORBrown
    • TYPERoof Mount
    • WATTAGE12.6
    • CFM1000
    • VOLTAGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many CFM is added with each additional solar panel?

Question Asked By: Mike , Farmington , July 27, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:25