Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(422 Items)
Sub Category
Solar Ventilation (27)
Remove
Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry
Remove

      Items
Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry


Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry
Email This Page Printer Friendly Version
Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB623849
Price: $282.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Ventamatic VX1000SOLDOMWG is a weathered grey Solar Powered Roof Mount Power Attic Ventilator, with the Solar Panel mounted to the top of the dome. The 18 volt, thermally protected DC motor and 14-inch high efficiency aluminum fan blades provide up to 1000 CFM (sufficient for a 1500 sq ft attic). This unit has a heavy-duty galvanized steel dome with a weathered grey powder-coat finish, and an expanded steel mesh grille to protect from birds and rodents. One 12.6 watt Solar Panel and roof-mounting brackets are included. The high-impact, tempered solar cell casings resist hail, flying debris and impacting winds, and the silicone crystals are encased in an anodized aluminum frame. The 25-ft power cord has easy connect clips, and additional solar panels may be linked to increase the CFMs of your fan. The Ventilator is covered by a 5-year limited warranty, and the Solar Panel is covered by a 10-year limited warranty. This is an exhaust fan which requires a minimum of 400 sq. in. net free air intake vent area, in order to operate safely and efficiently.

Product Specifications
CFM 1000
VOLTAGE 18 DC
WEIGHT 35
HEIGHT INCHES 32
MANUFACTURERS PART NUMBER VX1000SOLDOMWG
LENGTH INCHES 30
WIDTH INCHES 16
TYPE Roof Mount
WATTAGE 12.6W
COLOR Weathered Grey
BRAND Ventamatic
CONSTRUCTION Steel
VENTING CAPACITY SQ. FT. 1500


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ventamatic® VX2515SOLARGABL Solar Powered Gable Mount Attic Vent

Ventamatic® VX2515SOLARGABL Solar Powered Gable Mount Attic Vent

From $220.95
More Info
Add to Cart
US Sunlight Solar Controller SC10

US Sunlight Solar Controller SC10

From $86.95
More Info
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
(74)