Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Restaurant & Lunchroom Tables


(3,783 Items)
Sub Category
Lunchroom Tables (1,161)
Remove
8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stools
Remove

      Items
8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stools 8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stools


8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stools
8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Gray Stools 8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Gray Stools 8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Gray Stools  
see additional photos
8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stools
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB458333
Price: $992.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

8' Mobile Cafeteria Stool Unit with Plywood Top, Red Top/Black Stool

This chrome-plated Mobile Cafeteria Stool-Table is built with strong 14-gauge tubular steel and 14-gauge frame. The top surface is 29" high when opened for use. 3/4" thick high-pressure laminate surface with our unique protect-edge sides. 30"W tabletop. High impact reinforced stool measures 13" diameter. For storing, our units easily lift and close using our torsion bar system. Available in 8', 10' or 12' length.

Product Specifications
LENGTH INCHES 97
WIDTH INCHES 59
HEIGHT INCHES 29
COLOR FINISH Red
BRAND National Public Seating®
SURFACE Laminate
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER MTS8PW-Red/Black
NUMBER OF SEATS 8
SEAT WIDTH INCHES 13
SEAT HEIGHT INCHES 17
SEAT COLOR Black
SEAT CONSTRUCTION High Impact Polystyrene Plastic
WEIGHT CAPACITY 250 Lbs.
TOP COLOR Red
TOP CONSTRUCTION Plywood
TOP EDGE Protect-Edge
TABLE WIDTH INCHES 30
TABLE HEIGHT INCHES 29
SHAPE Rectangular
LIMITED WARRANTY 15 Years
LEG TYPE Fixed
FOLDED WIDTH INCHES 32
FOLDED LENGTH INCHES 59
FOLDED HEIGHT INCHES 57


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
8' Mobile Convertible Bench Unit with Particleboard Top, Light Oak

8' Mobile Convertible Bench Unit with Particleboard Top, Light Oak

From $467.95
select
Qty: Add to Cart
NPS® 8' Mobile Cafeteria Fixed Bench Unit with MDF Core Top/Protect-Edge, Gray

NPS® 8' Mobile Cafeteria Fixed Bench Unit with MDF Core Top/Protect-Edge, Gray

From $1,015.00
select
Qty: Add to Cart
NPS® 12' Mobile Cafeteria Fixed Bench Unit with Plywood Core Top/Protect-Edge, Walnut

NPS® 12' Mobile Cafeteria Fixed Bench Unit with Plywood Core Top/Protect-Edge, Walnut

From $1,266.00
select
Qty: Add to Cart
NPS® 10' Mobile Cafeteria Fixed Bench Unit with MDF Core Top/Protect-Edge, Cherry

NPS® 10' Mobile Cafeteria Fixed Bench Unit with MDF Core Top/Protect-Edge, Cherry

From $1,083.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)