Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling, EG4F-S2VM, Wall Speaker, Strobe 25 V, White, Marked Fire
See all 69 items in product family

Edwards Signaling, EG4F-S2VM, Wall Speaker, Strobe 25 V, White, Marked Fire

Item #: WBB790232

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95
Product Information
Customer Review
Product Q&A
Edwards Signaling, EG4F-S2VM, Wall Speaker, Strobe 25 V, White, Marked Fire

Features:

  • Unique low-profile design
  • Attractive appearance
  • Ultra-slim protrudes less than one inch from wall
  • Exclusive FullLight Strobe Technology
  • Low current draw
  • 15/30/75/17 candela output
  • 1/4, 1/2, 1 or 2 watt operation
  • 25V RMS and 70V RMS models
  • 90 dBA output
  • The Genesis line of signals are the smallest, most compact audible-visual emergency signaling devices in the world.
  • Genesis speakers and speaker/strobes blend with any decor and feature textured housings in neutral white or traditional fire alarm red.
  • STROBES: Genesis strobes do not require bulky specular reflectors.
  • Exclusive mask-and-cavity design channels and conditions light to produce a highly controllable distribution pattern.
  • Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
  • Technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors.
  • Ensures the entire coverage area receives consistent illumination from the strobe flash.
  • Genesis strobes self-synchronize when installed with the EG1M Signal Master.
  • Strobe flashes from devices on the same circuit synchronize to within 7 milliseconds of each other indefinitely.
  • Exceeds the revised UL standards which specify this level of synchronization over only two hours.
  • Speaker/strobes feature 15, 30, 75 or 17 candela output, selectable with a conveniently-located switch on the bottom of the device.
  • Candela setting remains clearly visible even after final installation.
  • SPEAKERS: All Genesis speakers include a DC blocking capacitor to allow electrical supervision of the audio distribution circuit.
  • Models for 25V RMS or 70V RMS circuits are available.
  • Mylar speaker with its sealed back construction provides extra durability and improved audibility.
  • 1/4 W to 2 W operation is selectable with a conveniently-located switch on the bottom of the device.
  • The wattage tap setting remains clearly visible even after final installation.

Product Specifications

    • CONSTRUCTIONPlastic
    • DESCRIPTIONWall Speaker
    • MANUFACTURERS PART NUMBEREG4F-S2VM
    • MOUNT TYPESurface Or Flush, Wall
    • VOLTAGE25
    • BRANDEdwards Signaling
    • SIGNAL TYPESpeaker Strobe
    • APPROVALSUL, ULC, CSFM
    • COLORWhite
    • LED COLORSWhite
    • WATTAGE.25 - 1
    • SPEAKER25 Volts
    • DECIBEL80 - 89dBA
    • LENSClear
    • TO BE USED WITHEG4
    • MARKINGFire
    • STROBESelectable 15, 30, 75, or 17 cd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:62