Freestanding Sinks
Brand
Steel Gauge
Faucet Holes
Gauge
Length
Width
Material
Depth
Height
Capacity
Color
Style
Price
Global Industrial Stainless Steel Utility Sink w/Faucet, 24" x 24" x 14" Deep, Non-NSF
NSF Certified
No
Length
27
Steel Gauge
18 ga
Compartment Length
24 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 24"x24"x12" Deep
NSF Certified
Yes
Length
29 in
Steel Gauge
18 ga
Compartment Length
24 in
NSF Certified
Yes
Length
76 in
Steel Gauge
18 ga
Compartment Length
20 in
Aero Manufacturing Company® MF1-2020-30LR One Bowl Economy SS NSF Sink w/ Two 30W Drainboards
NSF Certified
Yes
Length
83 in
Steel Gauge
16 ga
Compartment Length
20 in
Global Industrial Stainless Steel Utility Sink With 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in