Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 18H Right Drainboard, 14Ga.
See all 27 items in product family

NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 18H Right Drainboard, 14Ga.

Item #: WBB568878

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,872.00 Save up to 38%
Price: $ 1,153.00
Product Information
Customer Review
Product Q&A
Accessories
Fabricated Nsf Sink, 1 Compartment, 18" Right Drainboard, 23.5 x 38.5 x 43

Features:

  • Fabricated Nsf Sink
  • 1 Compartment
  • 18" Right Drainboard
  • Bowl Size 18" X 18" X 14" Deep
  • 14/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 23.5" F/B X 38.5" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-1/2
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES16-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES43
    • LENGTH INCHES38-1/2
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLERight Drainboard
    • WIDTH INCHES23-1/2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES18
    • MANUFACTURERS PART NUMBERFS-1-1818-18R
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES18
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!