Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Just Government Scullery Sink 2 Compartment W/Drainboard, WW-P-541B, 14 Ga. 15" Back, 16"D, MN-108P

Item #: WBB745351

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,727.00
Product Information
Product Q&A
Accessories
Just Government Scullery Sink 2 Compartment W/Drainboard, WW-P-541B, 14 Ga. 15 Back, 16D, MN-108P

Welded construction of 14 gauge, type 304 stainless steel. Right bowl - 10-1/2 deep. Exposed surfaces polished with a Hand-Blended JUST finish. Adjustable angle leg frame. Soap dish shipped loose. Meets WW-P-541b. Drain punched #35 centered.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES15
  • BRANDJust Manufacturing
  • COMPARTMENT DEPTH INCHES20
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES62
  • LENGTH INCHES108
  • STAINLESS SERIEST-304
  • STEEL GAUGE14
  • STYLELeft & Right Drainboards
  • WIDTH INCHES27
  • MANUFACTURERS PART NUMBERMN-108P
  • COMPARTMENT 2 WIDTH INCHES30
  • SHAPERectangular
  • NSF CERTIFIEDNo
  • DRAIN SIZE INCHES3-1/2
  • LEDGE LOCATIONBack Splash
  • COMPARTMENT 2 LENGTH INCHES24
  • FAUCET HOLES2
  • COMPARTMENT WIDTH INCHES30
  • COMPARTMENT LENGTH INCHES24
  • DRAINBOARD LENGTH INCHES24
  • ADA COMPLIANTNo
  • COMPARTMENT QUANTITY2
  • FAUCET CENTERS INCHES8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.