Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Just Government Scullery Sink 3 Compartment W/Drainboard, WW-P-541B, 14 Ga. 15" Back, 16"D, MN-138D

Item #: WBB745406

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,629.00
Product Information
Product Q&A
Accessories
Just Government Scullery Sink 3 Compartment W/Drainboard, WW-P-541B, 14 Ga. 15 Back, 16D, MN-138D

Welded construction of 14 gauge, type 304 stainless steel. Right bowl - 10-1/2 deep. Exposed surfaces polished with a Hand-Blended JUST finish. Adjustable angle leg frame. Soap dish shipped loose. Meets WW-P-541b. Drain punched #35 centered.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES15
  • BRANDJust Manufacturing
  • COMPARTMENT 3 WIDTH INCHES30
  • COMPARTMENT DEPTH INCHES16
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES62
  • LENGTH INCHES138
  • STAINLESS SERIEST-304
  • STEEL GAUGE14
  • STYLELeft & Right Drainboards
  • WIDTH INCHES27
  • COMPARTMENT 3 LENGTH INCHES24
  • MANUFACTURERS PART NUMBERMN-138D
  • COMPARTMENT QUANTITY3
  • COMPARTMENT 2 WIDTH INCHES30
  • COMPARTMENT 2 LENGTH INCHES24
  • LEDGE LOCATIONBack Splash
  • DRAIN SIZE INCHES3-1/2
  • NSF CERTIFIEDNo
  • SHAPERectangular
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES4
  • COMPARTMENT WIDTH INCHES30
  • ADA COMPLIANTNo
  • DRAINBOARD LENGTH INCHES24
  • COMPARTMENT LENGTH INCHES24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.