Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Lustertone Classroom Sink, DRKAD2517504

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Elkay, Lustertone Classroom Sink, DRKAD2517504

Item #: WBB380219

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.00 Save up to 47%
Price: $ 391.95
Product Information
Customer Review
Product Q&A
Elkay Lustertone Classroom Sink, DRKAD2517504

LUSTERTONE ADA CLASSROOM DRK F, 4 hole, 18 gauge, 5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 30
Highest quality sink bowl seamlessly formed of #18 (1.2mm) gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming.

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY1
    • BRANDElkay
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES8-11/16
    • LENGTH INCHES26-3/8
    • MINIMUM CABINET SIZE30
    • STEEL GAUGE18
    • STYLE--
    • WEIGHT LBS13
    • WIDTH INCHES30-13/16
    • BASIN DEPTH INCHES5
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES4
    • COMPARTMENT QUANTITY1
    • MOUNTING TYPETop
    • MANUFACTURERS PART NUMBERDRKAD2517504

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed