Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy Hand Sink With 7-3/4" Side Splashes, 10L x 14W Bowl
See all 8 items in product family

Economy Hand Sink With 7-3/4" Side Splashes, 10L x 14W Bowl

Item #: WBB568962

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $829.00 Save up to 77%
Price: $ 189.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Economy Hand Sink With 7-3/4" Side Splashes, 16 x 18 x 13

Features:

  • Economy Hand Sink With 7-3/4" Side Splashes
  • Wall Model
  • 14" Wide X 10" Front-To-Back X 5" Deep Bowl
  • Stainless Steel Construction
  • Splash Mounted Faucet
  • 1-1/2" Basket Drain
  • Wall Bracket

Product Specifications

    • BACKSPLASH HEIGHT INCHES7-3/4
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES16
    • STEEL GAUGE--
    • TYPEEconomy Gooseneck Faucet
    • WIDTH INCHES18
    • AERO CROSS REFERNCEHSF2S
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-EC-SP-X
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!