Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-31 - 12" Wide Space Saver Hand Sink with Soap & Towel Dispenser Compliant

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Krowne HS-31 - 12" Wide Space Saver Hand Sink with Soap & Towel Dispenser Compliant

Item #: WBB2169796

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $676.00 Save up to 47%
Price: $ 359.95
Product Information
Customer Review
Product Q&A
Krowne HS-31 - 12" Wide Space Saver Hand Sink with Soap & Towel Dispenser, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards

Features:

  • Krowne Space Saver Hand Sink w/ Soap and Towel Dispenser
  • 12"W x 17"D x 24"H Overall
  • 6" Deep Bowl
  • Wall Mount Faucet with 6" Spout
  • Wall Bracket
  • 1-1/2" Drain with Overflow and P-Trap
  • Built-in Soap & Towel Dispenser
  • Weight 35 lbs.


Product Specifications

    • BRANDKrowne
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17
    • CENTERS INCHES4
    • HANDLE STYLERound
    • HEIGHT INCHES24
    • LENGTH INCHES12
    • TYPEWide Space Saver
    • WIDTH INCHES12
    • BASIN DEPTH INCHES6"
    • FAUCET HOLES2
    • SPOUT REACH INCHES6
    • GALLONS PER MINUTE1.2
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBERHS-31
    • ADA COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!