Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Mounted Hand Sink, Remote Unit, 17-1/4"L x 15-1/4"W x 41-3/4"H Overall
See all 4 items in product family

Pedestal Mounted Hand Sink, Remote Unit, 17-1/4"L x 15-1/4"W x 41-3/4"H Overall

Item #: WBB569360

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,180.00 Save up to 37%
Price: $ 742.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Pedestal Mounted Base, 14" Wide X 10", 15.25 x 17.25 x 41.75

Features:

  • Hand Sink
  • Pedestal Mounted Base
  • 14" Wide X 10" Front-To-Back X 5" Deep
  • 20 Gauge Stainless Steel Construction
  • Splash Mounted Faucet
  • Pedal Valves W/Easy Access Design
  • Basket Drain
  • Wall Bracket

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41-3/4
    • LENGTH INCHES17-1/4
    • STEEL GAUGE20
    • TYPERemote Unit
    • WIDTH INCHES15-1/4
    • ACTIVATIONPedal Valve
    • AERO CROSS REFERNCEHSB
    • TOWEL & SOAP DISPENSERNo
    • STORAGE CABINETNo
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • TRASH RECEPTACLENo
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-90
    • FAUCETGooseneck
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!