Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,068 Items)
Sub Category
Hand Sinks (134)
Remove
Soap & Towel Dispenser Hand Sink Unit With Stainless Steel Skirt , 10x14x5 Bowl
Remove

      Items
Soap & Towel Dispenser Hand Sink Unit With Stainless Steel Skirt , 10x14x5 Bowl Soap & Towel Dispenser Hand Sink Unit With Stainless Steel Skirt , 10x14x5 Bowl


Soap & Towel Dispenser Hand Sink Unit With Stainless Steel Skirt , 10x14x5 Bowl
Soap & Towel Dispenser Hand Sink Unit With Stainless Steel Skirt , 10x14x5 Bowl
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB569160
List Price $1,409.00    Save 51%
Price: $686.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hand Sink, Wall Model, 14" Wide X 10", 15.25 x 17.25 x 31.25

Features:

  • Hand Sink
  • Wall Model
  • 14" Wide X 10" Front-To-Back X 5" Deep Bowl
  • 20 Gauge Stainless Steel Construction
  • Splash Mounted Faucet
  • Stainless Steel Skirt
  • Soap And Towel Dispenser
  • P-Trap
  • Basket Drain
  • Wall Bracket
Product Specifications
LENGTH INCHES 17-1/4
WIDTH INCHES 15-1/4
HEIGHT INCHES 31-1/4
CONSTRUCTION Stainless Steel
BRAND Advance Tabco
COLOR FINISH Silver
COMPARTMENT DEPTH INCHES 5
COMPARTMENT LENGTH INCHES 14
COMPARTMENT WIDTH INCHES 10
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
MANUFACTURERS PART NUMBER 7-PS-85
STEEL GAUGE 20
STYLE Three-Sided Skirt
TYPE Skirt Unit


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Continuous Waste For 2 Or 3 Compartment Sinks

Continuous Waste For 2 Or 3 Compartment Sinks

From $123.95
select
Qty: Add to Cart
Wall Mounted Paper Towel Dispenser

Wall Mounted Paper Towel Dispenser

From $92.95
select
Qty: Add to Cart
Wall Mounted Soap Dispenser

Wall Mounted Soap Dispenser

From $57.95
select
Qty: Add to Cart
Soap & Towel Dispenser For 17"Long Hand Sinks

Soap & Towel Dispenser For 17"Long Hand Sinks

From $384.95
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

From $4.21
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)