Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Hand Sink With 7-3/4" Side Splashes,10L x 14W Bowl
See all 8 items in product family

Wall Mounted Hand Sink With 7-3/4" Side Splashes,10L x 14W Bowl

Item #: WBB568986

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $829.00 Save up to 58%
Price: $ 345.95
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Wall Model, K-59 Splash Mount Faucet 14" Wide X 10", 15.25 x 17.25 x 13

Features:

  • Hand Sink
  • Wall Model
  • 14" Wide X 10" Front-To-Back X 5" Deep Bowl
  • 20 Gauge S/S Construction
  • 7-3/4" High Side Splashes
  • With Splash Mounted Faucet
  • Wall Bracket

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES15-1/4
    • STEEL GAUGE20
    • TYPEBasket Drain
    • WIDTH INCHES17-1/4
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-66-2X
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed