Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Double Bowl Sink, Undermount, 18 Ga. ADA,W/Integra Flow System, UDF-ADA-1832-A,5.5,DCR-R

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Just Mfg Double Bowl Sink, Undermount, 18 Ga. ADA,W/Integra Flow System, UDF-ADA-1832-A,5.5,DCR-R

Item #: WBB746288

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 577.74
Product Information
Customer Review
Product Q&A
Just Mfg Double Bowl Sink, Undermount, 18 Ga. ADA,W/Integra Flow System, UDF-ADA-1832-A,5.5,DCR-R

Seamless die-drawn constraction of Type-304, 18-8 stainless steel. Interior and top surfaces polished to a non-porous Hand-Blended Just Finish with highlighted bowl rim. Fully coated underside insulated for sound and reduces condensation. Stright-sided compartment with radius corners provides greater capacity. Conforms to ASME/ANSI A112. 19. 3M. Certified conformance with ASME A112. 19. 3/CSA B45. 4, Canadian Standards (CSA), Uniform Plumbing Code (UPC) and International Plumbing Code (IPC) and Americans with Disabilities Act (ADA)

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter Rear
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES32
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES18
    • BASIN DEPTH INCHES5.5
    • BASIN LENGTH INCHES14
    • DRAIN SIZE INCHES3-1/2
    • INCLUDESRear Overflow
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERUDF-ADA-1832-A,5.5,DCR-R
    • ADA COMPLIANTYes
    • NSF CERTIFIEDNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!