Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELG3322WH0, Gourmet E-Granite Sink, 33"L X 22"W X 9-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Elkay ELG3322WH0, Gourmet E-Granite Sink, 33"L X 22"W X 9-1/2"D

Item #: WBB1171846

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $553.00 Save up to 44%
Price: $ 311.95
Product Information
Customer Review
Product Q&A
Elkay ELG3322WH0, Gourmet E-Granite Sink, 33"L X 22"W X 9-1/2"D

Molded from Elkay E-Granite which is up to 85% natural quartz and high performance acrylic resins.

Features:
  • E-Granite is non-porous and resists staining
  • E-Granite is hard enough to resist scratches and chips, is naturally sound deadened, and heat resistant. The color is solid throughout the sink and is UV resistant to prevent color-fading in indoor applications
  • Top mount
  • Material: Elkay E-Granite
  • Color Options with natural accents: Black (BK), Bisque (BQ),Dusk Gray (GY), Mocha (MC), or White (WH)
Complies With:
  • ANSI Z124.6 and CSA B45-02

Product Specifications

    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)16-3/8
    • BASIN WIDTH INCHES (RIGHT)16-3/8
    • BRANDElkay
    • CONSTRUCTIONGranite Composite
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES9-1/2
    • LENGTH INCHES33
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIES--
    • STEEL GAUGE--
    • WIDTH INCHES22
    • BASIN DEPTH INCHES9.5
    • BASIN LENGTH INCHES (LEFT)15-1/8
    • SOUND DEADENINGNone
    • BASIN LENGTH INCHES (RIGHT)15-1/8
    • COLOR FINISHWhite
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • INCLUDESSink
    • FAUCET HOLES0
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERELG3322WH0
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!