Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELUH211810, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 10"D

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Elkay ELUH211810, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 10"D

Item #: WBB1171840

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $653.00 Save up to 43%
Price: $ 368.95
Product Information
Customer Review
Product Q&A
Elkay ELUH211810, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 10"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel. Select models available

Features:
  • Finish ELU2118(10): Exposed surfaces are hand blended to a Lustrous Satin finish
  • Underside: Underside of sink is fully protected by heavy duty Sound Guard® undercoating to reduce condensation and dampen sound
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWOBG2118SS
  • Cutting Board (ELUH models only): CB2213
  • Drain: LK99
  • Rinsing Baskets: LKWRB2118SS, LKWERBSS
  • Utensil Caddy for Rinsing Basket: LKWUCSS
  • Mounting Clip: LKUCLIP8

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES18.625
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES10
    • LENGTH INCHES23-9/16
    • MINIMUM CABINET SIZE27
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES21-1/8
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES21
    • SERIESHarmony
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPEOval
    • MANUFACTURERS PART NUMBERELUH211810
    • SOUND DEADENINGSound Guard
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!