Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KHU102-33-KPF1621-KSD30CH 33" Undermount Double SS Sink W/Chrome Faucet & Soap Dispenser

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Kraus KHU102-33-KPF1621-KSD30CH 33" Undermount Double SS Sink W/Chrome Faucet & Soap Dispenser

Item #: WBB1015399

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,355.00 Save up to 60%
Price: $539.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kraus KHU102-33-KPF1621-KSD30CH 33 Undermount Double Bowl Stainless Steel Kitchen Sink W/Chrome Kitchen Faucet & Soap Dispenser

  • Add an elegant touch to your kitchen with unique Kraus kitchen combo
  • Kitchen Sink
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique Kraus 0.75-inch radius curved corners for easy cleaning and a stylish look
  • Mounting and installation brackets, cutout template, Stainless steel basket strainer, Stainless steel strainer and Dish towel are included
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • 32.75 inches L x 19 inches W x 10 inches H (overall sizes)
  • 14.9 inches L x 17 inches W x 10 inches H (bowl sizes)
  • 14.9 inches L x 17 inches W x 10 inches H (bowl sizes)
  • Fits 33 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Faucet body constructed from solid brass
  • High quality corrosion and rust resistant chrome plated finish
  • Hi-arc pull-down spray head with an aerated flow or a powerful spray
  • Spout swivels 360-degrees for greater reach
  • Long lasting counterweight hose and sprayer retraction
  • Features drip-free ceramic cartridge
  • Single-lever water and temperature control
  • Single-hole installation
  • Flow Rate 2.2 GPM @ 60 PSI
  • All mounting hardware and hot/cold waterlines are included
  • Standard US plumbing installation
  • Faucet height: 18.5 inches
  • Aerator clearance: 10.5 inches
  • Spout reach: 9 inches
  • Hose reach measures 24 inches long
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser is constructed from solid brass with chrome finish
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 2.1 inches high x 3.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • ACCESSORIES COLOR FINISHChrome
    • APPLICATIONKitchen
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)17
    • BASIN WIDTH INCHES (RIGHT)17
    • BRANDKraus
    • CONSTRUCTIONStainless Steel/ Solid Brass
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES10
    • LENGTH INCHES32-3/4
    • SPOUT HEIGHT INCHES10-1/2
    • STEEL GAUGE16
    • WIDTH INCHES19
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES (LEFT)14-7/8
    • ADA COMPLIANTYes
    • MANUFACTURERS PART NUMBERKHU102-33-KPF1621-KSD30CH
    • MOUNTING TYPEUndermount
    • SHAPERectangular
    • FAUCET VALVE TYPECeramic
    • SPOUT REACH INCHES9
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET CENTERS INCHES7.1875
    • FAUCET HOLES4
    • FAUCET MAX DECK THICKNESS2.5
    • GALLONS PER MINUTE2.2
    • OVERALL FAUCET HEIGHT INCHES18-1/2
    • BASIN LENGTH INCHES (RIGHT)14-7/8
    • INCLUDESSink, Faucet, Grid, Soap Dispenser, Strainer, Towel
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • COLOR FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:21