Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KHU103-33 33" Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Kraus KHU103-33 33" Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

Item #: WBB1015022

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $938.35 Save: up to 62%
Price: $359.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KHU103-33 33 Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile undermount sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique Kraus 0.75-inch radius curved corners for easy cleaning and a stylish look
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)17
    • BASIN WIDTH INCHES (RIGHT)17
    • BRANDKraus
    • CONSTRUCTIONStainless Steel
    • GIFT ITEMYes
    • HEIGHT INCHES10
    • LENGTH INCHES32-3/4
    • STAINLESS SERIEST-304
    • STEEL GAUGE16
    • WIDTH INCHES19
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES (LEFT)16-7/8
    • BASIN LENGTH INCHES (RIGHT)12-7/8
    • COLOR FINISHStainless Steel
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • SHAPERectangular
    • INCLUDESSink
    • FAUCET HOLES2
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERKHU103-33
    • MOUNTING TYPEUndermount
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.