Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just MFG Drop-In Sink W/CuVerro Antimicrobial Copper-Nickel Surface Cu-SBLX-1921-A-GR-3(4)

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Just MFG Drop-In Sink W/CuVerro Antimicrobial Copper-Nickel Surface Cu-SBLX-1921-A-GR-3(4)

Item #: WBB1319464

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,298.20 Save: up to 37%
Price: $816.00
Product Information
Product Q&A
Just MFG Drop-In Sink W/CuVerro Antimicrobial Copper-Nickel Surface Cu-SBLX-1921-A-GR-3(4)

Features:
  • Sink touch surfaces - CuVerro® antimicrobial copper material - Continuously reduces bacterial contamination, achieving 99.9% reduction within 2 hours of exposure
  • Seamless construction 18 gauge EPA registered copper alloy
  • Self-rimming top mount
  • Interior and top surfaces polished to a non-porous Hand-Blended Just Finish
  • Fully coated underside insulates for sound, and reduces condensation
  • Drain punched for Just Cu-J-15-FS flat grid strainer

Product Specifications

    • BASIN WIDTH INCHES14
    • BRANDJust Manufacturing
    • CONSTRUCTIONAntimicrobial Copper
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES10-1/2
    • LENGTH INCHES19
    • STEEL GAUGE18
    • WIDTH INCHES21
    • BASIN DEPTH INCHES10-1/2
    • BASIN LENGTH INCHES18
    • FAUCET HOLES3
    • FAUCET CENTERS INCHES4
    • SHAPERectangular
    • VANDAL RESISTANTNo
    • COMPARTMENT QUANTITY1
    • COLOR FINISHCopper-Nickel
    • MOUNTING TYPEDrop In
    • MANUFACTURERS PART NUMBERCu-SBLX-1921-A-GR-3(4)
    • ADA COMPLIANTNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.