Medical Scrub Sinks
Brand
Type
Depth
Width
Length
Height
Color
Price
Width
21 in
Depth
22 in
Length
27 in
Faucet Holes
1
Width
21 in
Depth
22 in
Length
27 in
Faucet Holes
1
Blickman Single Station Windsor Scrub Sink, Wall Mounted with Foot Action Control, Stainless Steel
Width
25 in
Depth
18-1/2 in
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
2
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Double Station Wall Mounted Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action
Width
64 in
Depth
27-1/4 in
Blickman Decontamination Station, 116"Wx26.5"D, Stationary Legs, 3 Sink Bowls, Wall Mounted Faucets
Width
116 in
Depth
26-1/2 in
Blickman Decontamination Station, 116"W X 30"D, Base Cabinets, 3 Sink Bowls, Deck Mounted Faucets
Width
116 in
Depth
30 in
Blickman Triple Station Windsor Scrub Sink, Wall Mounted with Foot Action Control, Stainless Steel
Width
69 in
Depth
18-1/2 in
Blickman Double Station Pedestal Lodi Scrub Sink, Knee Action Control, Stainless Steel
Width
64 in
Depth
27-1/4 in
Blickman Double Station Windsor Scrub Sink, Wall Mounted with Foot Action Control, Stainless Steel
Width
47 in
Depth
18-1/2 in
Blickman Triple Station Wall Mounted Lodi Scrub Sink, Knee Action Control, Stainless Steel
Width
96 in
Depth
27-1/4 in
Blickman Four Station Windsor Scrub Sink, Wall Mounted with Elbow Action Control, Stainless Steel
Width
91 in
Depth
18-1/2 in
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Single Station Pedestal Lodi Scrub Sink, Knee Action Control, Stainless Steel
Width
32 in
Depth
27-1/4 in
Blickman Triple Station Windsor Scrub Sink, Wall Mounted with Elbow Action Control, Stainless Steel
Width
69 in
Depth
18-1/2 in
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
2
Width
20.5 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Triple Station Windsor Scrub Sink, Wall Mounted with Knee Action Control, Stainless Steel
Width
69 in
Depth
18-1/2 in
Blickman Single Station Pedestal Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action Control
Width
32 in
Depth
27-1/4 in
Blickman Decontamination Station, 116"W X 26.5"D, Hydraulic Lift, 3 Sink Bowls, Wall Mounted Faucets
Width
116 in
Depth
26-1/2 in
Sani-Lav® 532F1-0.5 Floor Mount Scrub Sink With Single Foot Pedal Valve, Low-Flow 0.5 GPM
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Single Station Windsor Scrub Sink, Wall Mounted with Knee Action Control, Stainless Steel
Width
25 in
Depth
18-1/2 in
Blickman Four Station Windsor Scrub Sink, Wall Mounted with Knee Action Control, Stainless Steel
Width
91 in
Depth
18-1/2 in
Blickman Double Station Windsor Scrub Sink, Wall Mounted with Knee Action Control, Stainless Steel
Width
47 in
Depth
18-1/2 in
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Triple Station Pedestal Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action Control
Width
96 in
Depth
27-1/4 in
Blickman Decontamination Station, 116"W X 30"D, Hydraulic Lift, 3 Sink Bowls, Deck Mounted Faucets
Width
116 in
Depth
30 in
Blickman Triple Station Pedestal Lodi Scrub Sink, Knee Action Control, Stainless Steel
Width
96 in
Depth
27-1/4 in
Sani-Lav® 531FS-0.5 Floor Mount Scrub Sink With Double Foot Pedal Valve, Low-Flow 0.5 GPM
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Double Station Wall Mounted Lodi Scrub Sink, Knee Action Control, Stainless Steel
Width
64 in
Depth
27-1/4 in
Blickman Triple Station Wall Mounted Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action
Width
96 in
Depth
27-1/4 in
Blickman Four Station Windsor Scrub Sink, Wall Mounted with Infrared Water Control, Stainless Steel
Width
91 in
Depth
18-1/2 in
Sani-Lav® 531F1-0.5 Floor Mount Scrub Sink With Single Foot Pedal Valve, Low-Flow 0.5 GPM
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Double Station Windsor Scrub Sink, Wall Mounted w/ Infrared Water Control, Stainless Steel
Width
47 in
Depth
18-1/2 in
Sani-Lav® 531B-0.5 Wall Mount Scrub Sink With Battery Powered Sensor, Low-Flow 0.5 GPM
Width
21 in
Depth
22 in
Length
27 in
Faucet Holes
1
Blickman Four Station Windsor Scrub Sink, Wall Mounted with Foot Action Control, Stainless Steel
Width
91 in
Depth
18-1/2 in
Sani-Lav® 531A-0.5 Wall Mount Scrub Sink With AC Powered Sensor, Low-Flow 0.5 GPM
Width
21 in
Depth
22 in
Length
27 in
Faucet Holes
1
Blickman Double Station Pedestal Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action Control
Width
64 in
Depth
27-1/4 in
Blickman Double Station Windsor Scrub Sink, Wall Mounted with Elbow Action Control, Stainless Steel
Width
47 in
Depth
18-1/2 in
Width
21 in
Depth
22 in
Length
32 in
Faucet Holes
1
Blickman Decontamination Station, 116"W X 30"D, Stationary Legs, 3 Sink Bowls, Deck Mounted Faucets
Width
116 in
Depth
30 in