Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley Lavatory System, Three Station Sink, Series MG-3, 3 Person

Rollover image to zoom in

Click image to enlarge

Bradley Lavatory System, Three Station Sink, Series MG-3, 3 Person

Item #: WBB275746

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,925.00
Product Information
Product Q&A
Lavatory Systems Chemical, stain, burn, and impact-resistant solid Terreon(R) surface is easily repaired. Single-supply connections and flow restrictors assure efficient operation. ADA-compliant. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi Express(R) Wall-hung units feature hands-free activation for each fountainhead. Ndite (TM) operated units utilize photovoltaic cells to convert light to energy; eliminates the need for electrical hookup or batteries. ANSI,UFAS,and TAS compliant.

Product Specifications

    • BRANDBradley
    • CONSTRUCTIONTerreon(R) Solid Surface
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES39
    • OVERALL WIDTH INCHES22
    • STANDARDSADA Compliant
    • TYPEThree Station Sink
    • VOLTAGE110
    • WATER CONNECTION INCHES1/2
    • BASIN DEPTH INCHES4
    • BASIN HEIGHT INCHES4
    • GALLONS PER MINUTE0.50
    • ADA COMPLIANT--
    • OVERALL LENGTH INCHES84
    • DRAIN TYPEStandard P-Trap
    • DRAIN CONNECTION INCHES2
    • COLOR FINISHMountain Top
    • MANUFACTURERS PART NUMBERMG-3-IR-NSD-TMA
    • PSI20-80
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.