Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley Wash Fountain, Square, 3 Person, Series MF2933, 3 Person

Rollover image to zoom in

Click image to enlarge

Bradley Wash Fountain, Square, 3 Person, Series MF2933, 3 Person

Item #: WBB275711

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,506.00
Product Information
Product Q&A
Multi-Fount(R) Sinks Accommodate multiple users in the space of a single-head sink; spray heads are individually controlled by separate infrared sensors. Solid Terreon(R) surface is chemical, stain, burn, and impact-resistant; easily repaired. Empire gray color. With 304 stainless steel pedestal frame and access panels. ADA-compliant; 24VAC, UPC Certified. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

Product Specifications

    • BRANDBradley
    • CONSTRUCTIONTerreon(R) Solid Surface
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES40
    • OVERALL WIDTH INCHES26
    • STANDARDSUPC, ADA
    • TYPENo Soap Dispensor
    • VOLTAGE24
    • WATER CONNECTION INCHES1/2
    • ACTIVATIONAdaptive Infred
    • BASIN DEPTH INCHES5
    • BASIN HEIGHT INCHES31
    • PSI20-80
    • DRAIN CONNECTION INCHES1-1/2
    • GALLONS PER MINUTE0.50
    • OVERALL LENGTH INCHES36
    • INCLUDESThermostatic Mixing Valve
    • DRAIN TYPESupplies From Wall
    • ADA COMPLIANTYes
    • MANUFACTURERS PART NUMBERMF2933-IR-STD-NSD-TMA
    • COLOR FINISHEmpire Gray
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.