Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Circular, 6-User, 33-1/4"H. Pushbutton Operated, Soap Tray
See all 85 items in product family

Sanispray® Washfountain, Circular, 6-User, 33-1/4"H. Pushbutton Operated, Soap Tray

Item #: WBB586010

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,569.00
Product Information
Product Q&A
Intersan Washfountain, Circular, 6-User, 39" Diameter, Collective Pushbutton Operated, Soap Tray

Sanispray CH washfountains are hand activated with a spray ring that provides water for all the users. Includes a thermostatic mixing valve and has a soap tray. The flow rate is between 0.9 gpm for a 3-user and 3.25 gpm for an 8-user unit. The fixture is lead-free certified.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONStainless/Steel
    • DEPTH INCHES39
    • HEIGHT INCHES33-1/4
    • NUMBER OF STATIONS6
    • OVERALL HEIGHT INCHES45-5/8
    • SUPPLY CONNECTION2 x 1/2"
    • TYPESoap Tray
    • WEIGHT LBS179
    • WIDTH INCHES39
    • ACTIVATIONPush Button
    • ANTIMICROBIALNo
    • BASIN DEPTH INCHES9
    • SHAPECircular
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERCH6SM2T
    • COLOR FINISHStainless/Black Powder Coated Steel
    • DRAIN CONNECTION INCHES2
    • PSI20 - 100
    • GALLONS PER MINUTE2.11

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.