Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Workbench W/O Backsplash (665)
Remove
96"L x 12"W - Stainless Steel Overhead Shelf for our Standard Table
Remove

      Items
96"L x 12"W - Stainless Steel Overhead Shelf for our Standard Table 96"L x 12"W - Stainless Steel Overhead Shelf for our Standard Table


96"L x 12"W - Stainless Steel Overhead Shelf for our Standard Table
96"L x 12"W - Stainless Steel Overhead Shelf for our Standard Table
Sold by: globalindustrial.com
Availability:  Usually ships in 9 to 12 days
Stock No: WBB836805
Price: $637.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features

  • When even more storage space is required you may add our Overhead Shelf which is constructed from heavy 16 gauge T-304 Stainless Steel to our Standard Table.
  • Manufactured to match the full length of our 8' table.
  • It features one piece Stainless Steel design and has a 2" back splash with formed edges for added strength.
  • Hardware and installation tool provided for easy assembly.
Product Specifications
LENGTH INCHES 96
WIDTH INCHES 12
HEIGHT INCHES 5
CAPACITY LBS 100
COLOR FINISH Gray
BRAND DC Tech Inc.
CONSTRUCTION T-304 Stainless Steel
PACKAGE QUANTITY 1
WEIGHT LBS 46
LIMITED WARRANTY 1 year limited
ASSEMBLED OR UNASSEMBLED UNASSEMBLED


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


96" L X 30" W 14 Gauge Stainless Workbench w/ Undershelf

96" L X 30" W 14 Gauge Stainless Workbench w/ Undershelf

From $647.00
More Info
Add to Cart
60" L x 30" W 16 Gauge Stainless Steel Workbench w/ Undershelf

60" L x 30" W 16 Gauge Stainless Steel Workbench w/ Undershelf

From $429.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)