Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC Tech TB101015 96"L x 30"W Multi-Option Standard Stainless Steel Top Table

Rollover image to zoom in

Click image to enlarge

DC Tech TB101015 96"L x 30"W Multi-Option Standard Stainless Steel Top Table

Item #: WBB836814

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,484.00
Product Information
Customer Review
Product Q&A
Accessories
Features

  • Our Standard Tables are rugged in design and will provide years of service at a considerable price savings over our heavy duty packing house tables.
  • The table frames are constructed using square tube T-304 Stainless Steel and are available in two styles and sizes.
  • This model ships complete with a removable one piece 16ga. Stainless Steel top.
  • This standard table is field customizable with Upper or Lower Shelf and Back Splash (all sold separately).
  • Our Tables also come complete with durable poly inserts that will accept a 5" diameter Stem Caster (sold separately).
  • Legs are adjustable for leveling table.
  • 8' table has six 34" legs.
  • Each table is shipped with the tool needed for easy assembly.
  • These tables are shipped knock-down but when assembled they are as sturdy as a fully welded table.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES34
    • CONSTRUCTIONT-304 Stainless Steel
    • PACKAGE QUANTITY1
    • WEIGHT LBS142
    • ASSEMBLED OR UNASSEMBLEDUNASSEMBLED
    • LIMITED WARRANTY1 year limited
    • BRANDDC Tech Inc.
    • CAPACITY LBS1,000
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:44