Aero Manufacturing 1TG-2496 96"W x 24"D Flat Top Workbench
See all 57 items in product family

Aero Manufacturing 1TG-2496 96"W x 24"D Flat Top Workbench

Item #: WBB203108

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 823.00
Product Information
Customer Review
Product Q&A
Accessories
Aerospec Flat Top Workbench 96"W x 24"D

This Stainless Steel Flat Top Workbench features a 14GA 304 Type Stainless Steel Top measuring 96"W x 24"D. Tops include a "V" countertop edge on all four sides to eliminate spillage. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER1TG-2496
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • BRANDAero Manufacturing
    • UNDERSTRUCTURE18 Gauge Galvanized Steel
    • CAPACITY CUBIC FEET11
    • TUBE DIAMETER INCHES1-5/8
    • LEG QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!