Aero Manufacturing 1TSBX-2430 30"W x 24"D Stainless Steel Workbench with 10"  Backsplash
See all 136 items in product family

Aero Manufacturing 1TSBX-2430 30"W x 24"D Stainless Steel Workbench with 10" Backsplash

Item #: WBB203168

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 835.00
Product Information
Customer Review
Product Q&A
Accessories
Aerospec Workbench 10" Backsplash Legs and Crossbracing 30"W x 24"D

This Stainless Steel Workbench with 10" Backsplash, Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 30"W x 24"D. Three Sides have a "V" countertop edge to eliminate spillage. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER1TSBX-2430
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • UNDERSTRUCTURE16 Gauge Stainless Steel Legs and Crossbracing
    • LEG QUANTITY4
    • CAPACITY CUBIC FEET3
    • BRANDAero Manufacturing
    • TOP SERIES304
    • TUBE DIAMETER INCHES1-5/8
    • BACKSPLASH HEIGHT INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result