Aero Manufacturing 3TSSX-36132 132"W x 36"D Stainless Steel Workbench, 2-3/4" Backsplash
See all 409 items in product family

Aero Manufacturing 3TSSX-36132 132"W x 36"D Stainless Steel Workbench, 2-3/4" Backsplash

Item #: WBB202511

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,607.00
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Workbench 2-3/4" Backsplash Legs and Crossbracing 132"W x 36"D

This Stainless Steel Workbench with 2-3/4" Backsplash, Stainless Steel Legs and Crossbracing features a 16GA 304 Type Stainless Steel Top measuring 132"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES132
    • DEPTH INCHES36
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TSSX-36132
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • UNDERSTRUCTURE16 Gauge Stainless Steel Legs and Crossbracing
    • LEG QUANTITY6
    • TOP SERIES304
    • BACKSPLASH HEIGHT INCHES2-3/4
    • TUBE DIAMETER INCHES1-5/8
    • CAPACITY CUBIC FEET22
    • BRANDAero Manufacturing
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
54.204.138.206:24