Aero Manufacturing 4TGSX-24108 108"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash
See all 409 items in product family

Aero Manufacturing 4TGSX-24108 108"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash

Item #: WBB202453

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 887.00
Product Information
Customer Review
Product Q&A
Accessories
Economy Workbench 2-3/4" Backsplash Galv. 108"W x 24"D

This Stainless Steel Workbench with 2-3/4" Backsplash, Galvanized Legs and Crossbracing features a 16GA 430 Type Stainless Steel Top measuring 108"W x 24"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES108
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER4TGSX-24108
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • TUBE DIAMETER INCHES1-5/8
    • LEG QUANTITY6
    • TOP SERIES430
    • CAPACITY CUBIC FEET12
    • BRANDAero Manufacturing
    • BACKSPLASH HEIGHT INCHES2-3/4
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs and Crossbracing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!