Aero Manufacturing 4TGS-2424 24"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf
See all 409 items in product family

Aero Manufacturing 4TGS-2424 24"W x 24"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf

Item #: WBB202516

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 287.95
Product Information
Customer Review
Product Q&A
Economy Workbench 2-3/4" Backsplash Galv. Steel Undershelf 24"W x 24"D

This Stainless Steel Workbench with 2-3/4" Backsplash features a 16GA 430 Type Stainless Steel Top measuring 24"W x 24"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER4TGS-2424
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • TUBE DIAMETER INCHES1-5/8
    • BACKSPLASH HEIGHT INCHES2-3/4
    • TOP SERIES430
    • LEG QUANTITY4
    • CAPACITY CUBIC FEET3
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!