Aero Manufacturing 2TGBX-36120 120"W x 36"D Stainless Steel Workbench 4" Backsplash Galv.
See all 391 items in product family

Aero Manufacturing 2TGBX-36120 120"W x 36"D Stainless Steel Workbench 4" Backsplash Galv.

Item #: WBB203338

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,290.00
Product Information
Customer Review
Product Q&A
Accessories
Premium Workbench 4" Backsplash Galv. 120"W x 36"D

This Stainless Steel Workbench with 4" Backsplash, Galvanized Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 120"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES36
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER2TGBX-36120
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET20
    • TUBE DIAMETER INCHES1-5/8
    • BACKSPLASH HEIGHT INCHES4
    • TOP SERIES304
    • LEG QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!