Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glass Lined Chrome-Plated Carafe, 1-Liter Capacity, Black Trim

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Glass Lined Chrome-Plated Carafe, 1-Liter Capacity, Black Trim

Item #: WBB29263

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $64.95 ea.
2+ $63.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Glass Lined Chrome-Plated Carafe, 1-Liter Capacity, Black Trim

Glass Lined Chrome-Plated Carafe with Black Trim
Triple layer glass-air-glass insulation keeps liquids hot or cold for hours. Pours without removing stopper. 1-liter capacity.

Product Specifications

    • BRANDHormel
    • MANUFACTURERS PART NUMBERHORPM10CJ
    • TYPEChrome-Plated Carafe
    • TYPEGlass Lined Carafe
    • CAPACITY1 Liter
    • COLORBlack Trim
    • MATERIAL"Glass Lined, Chrome-Plated"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!