Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly Lined Black/Gold Carafe with Snap-Off Lid, 40 oz. Capacity

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Poly Lined Black/Gold Carafe with Snap-Off Lid, 40 oz. Capacity

Item #: WBB29259

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $43.95 ea.
2+ $39.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Poly Lined Black/Gold Carafe with Snap-Off Lid, 40 oz. Capacity

Poly Lined Black/Gold Carafes
Polyurethane insulation keeps beverages hot or cold. Shatterproof liner is odorless and stainproof. Pours without removing stopper. Dishwasher safe.
Wide Mouth with Snap-Off Lid
40 oz. Capacity

Product Specifications

    • BRANDHormel
    • MANUFACTURERS PART NUMBERHOR4924
    • TYPEPoly Lined Carafe
    • TYPEPoly Lined Carafe
    • CAPACITY40 oz
    • COLORBlack/Gold
    • MATERIAL"Polyurethane, Plastic case"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!