Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell Shaped Pitcher 2-1/8 Qt - Mirror Finished - Pkg Qty 4
See all 23 items in product family

Bell Shaped Pitcher 2-1/8 Qt - Mirror Finished - Pkg Qty 4

Item #: WBB214195

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 4

Price: $167.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bell Shaped Pitcher 2-1/8 Qt - Mirror Finished

This pitcher provides an attractive table top option for beverage service. High-quality stainless steel to resist rusting and pitting. All welded handles. Seamless construction with mirror finish. Hollow handle stays cool. 2-1/8 quart capacity. Sold in package quantity of 4. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER92020
    • CAPACITY64 Oz.
    • DEPTH INCHES8
    • PACKAGE QUANTITY4
    • MATERIALStainless Steel
    • CAPACITY QUARTS2-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed