Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffee Decanter 2 Qt - Decaf
See all 6 items in product family

Coffee Decanter 2 Qt - Decaf

Item #: WBB214257

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Coffee Decanter 2 Qt - Decaf

Plain or decaf. Mirror-finished stainless steel. Comfortable black plastic handle. Designed to fit standard stove top and coffee warmers. Available plain or with permanently stamped "DECAF" on neck band. 2 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46580
    • DESCRIPTIONDecaf Coffee Decanter
    • DEPTH INCHES6-1/2
    • PACKAGE QUANTITY1
    • MATERIALStainless Steel
    • CAPACITY QUARTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:25