Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffee Server With Gadroon Base 2 Qt - Pkg Qty 6
See all 41 items in product family

Coffee Server With Gadroon Base 2 Qt - Pkg Qty 6

Item #: WBB214255

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 6

Price: $251.70
Product Information
Customer Review
Product Q&A
Accessories
Coffee Server with Gadroon Base 2 Qt

Also available in silverplate. Mirror-finished stainless steel will not tarnish. Wide gadroon base. Hollow handle. Thumb tab for single-handed cover opening. 2 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46565
    • DESCRIPTIONStandard
    • DEPTH INCHES8-1/2
    • PACKAGE QUANTITY6
    • MATERIALStainless Steel
    • CAPACITY QUARTS2
    • CAPACITY OUNCES64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:68