Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy Server 10 Oz - Open Handle - Pkg Qty 12
See all 3 items in product family

Economy Server 10 Oz - Open Handle - Pkg Qty 12

Item #: WBB214012

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.20 each

Sold in packages of 12

Price: $50.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Economy Server 10 Oz - Open Handle

Mirror-finished stainless steel. Hinged lid with thumb tab for single-handed easy refilling. Stacking server has recessed cover design to allow stacking for compact storage. 10 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46211
    • DESCRIPTIONOpen Handle
    • DEPTH INCHES4
    • PACKAGE QUANTITY12
    • MATERIALStainless Steel
    • CAPACITY OUNCES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:26