Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insulated Server With Hinged Cover - 10 Oz - Pkg Qty 12
See all 3 items in product family

Insulated Server With Hinged Cover - 10 Oz - Pkg Qty 12

Item #: WBB214014

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 12

Price: $443.40
Product Information
Customer Review
Product Q&A
Accessories
Insulated Server with Hinged Cover - 10 Oz

Mirror-finished stainless steel. Double wall construction for moisture free exteriors and excellent temperature retention. Easy cleaning seamless interiors. 10 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46613
    • DESCRIPTIONInsulated Server With Hinged Cover
    • CAPACITY10 Oz.
    • DEPTH INCHES3-1/4
    • PACKAGE QUANTITY12
    • MATERIALStainless Steel
    • CAPACITY OUNCES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!