Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Base Server 10 Oz - Pkg Qty 12
See all 6 items in product family

Standard Base Server 10 Oz - Pkg Qty 12

Item #: WBB214225

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard Base Server 10 Oz

Mirror-finished stainless steel. Hinged lid with thumb tab for single-handed refilling. 10 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46516
    • DESCRIPTIONStandard - Standard Base
    • DEPTH INCHES4
    • PACKAGE QUANTITY12
    • MATERIALStainless Steel
    • CAPACITY OUNCES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed