Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triennium® Mirror-Finished Coffee Pot 10 Oz - Pkg Qty 8
See all 41 items in product family

Triennium® Mirror-Finished Coffee Pot 10 Oz - Pkg Qty 8

Item #: WBB214282

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 8

Price: $375.60
Product Information
Customer Review
Product Q&A
Accessories
Triennium® Mirror-Finished Coffee Pot 10 Oz

Create a memorable impression for all of your patrons. Mirror-finish exterior complements any d├ęcor. Stainless steel is resistant to corrosion, pitting and rusting. Unique triangular body design creates an elegant and upscale presentation. Satin-finish interior to minimize the appearance of wear - extends life of product. Knob top lid for easy refilling. Sturdy hidden hinge design for greater durability. Seamless spouts offer an elegant look, precise directional pouring and easy cleaning. Dishwasher safe. 10 ounce capacity. Sold in package quantity of 8. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46200
    • DESCRIPTIONCoffee Pot
    • COLORMirror
    • DEPTH INCHES7-7/8
    • PACKAGE QUANTITY8
    • MATERIALStainless Steel
    • CAPACITY OUNCES10
    • CAPACITY QUARTS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!