Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath 46209 - Triennium® Covered Creamer, Mirror-Finish, 9 Oz.
See all 41 items in product family

Vollrath 46209 - Triennium® Covered Creamer, Mirror-Finish, 9 Oz.

Item #: WBB214413

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath Triennium® Covered Creamer, Mirror-Finish 9 Oz.

Create a memorable impression for all of your patrons. Mirror-finish exterior complements any d├ęcor. Stainless steel is resistant to corrosion, pitting and rusting. Unique triangular body design creates an elegant and upscale presentation. Satin-finish interior to minimize the appearance of wear - extends life of product. Knob top lid for easy refilling. Sturdy hidden hinge design for greater durability. Seamless spouts offer an elegant look, precise directional pouring and easy cleaning. Dishwasher safe. 9 ounce capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46209
    • DESCRIPTIONCovered Creamer
    • COLOR FINISHMirror Finish
    • DEPTH INCHES3-3/4
    • PACKAGE QUANTITY1
    • MATERIALStainless Steel
    • CAPACITY OUNCES9
    • DISHWASHER SAFEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed